Zoro Homepage

12-PORT FACEPLATE DOUBLE GANG, KEYCONECT W/ID WINDOWS

  • Mfr # AX102257

  • Zoro # G0574805


product price: $9.25
/ea

Key Features

Color
Electric White
Number of Ports
12
Width
4.59 in
Depth
0.26 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX102257
Zoro #
G0574805
UPC #
611589004732
Country of Origin
Unknown

Dimensions

Width
4.59 in
Depth
0.26 in
Height
4.5 in

Details

Color
Electric White
Number of Ports
12
Safety Listing
c(UL)us Listed
Storage Temperature Range
-40 to 70°C
Environmental Space
Indoor
Gang
2
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.