Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12/24 PORT PATCH PANEL 1U, RACK MOUNT FIBEREXPRESS, BLACK

  • Mfr # AX100041

  • Zoro # G0701898


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height (in.)
1.72
Suitable Applications
FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room
Description
Panel
Operating Temperature Range
-10°C To +60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX100041
Zoro #
G0701898
UPC #
-
Country of Origin
Unknown

Dimensions

Height (in.)
1.72
Depth (in.)
12
Width (in.)
19

Details

Material
Steel
Suitable Applications
FiberExpress Solutions, Backbone, Telecommunications Room, Main Distribution Room
Description
Panel
Operating Temperature Range
-10°C To +60°C
Termination Area
Front Swing Out
Front Connection
Flush
Related Parts
FiberExpress Adapter Strips, Fiber Splice Organizer Trays and Kits, Front Cover, Offset Bracket Kit, Right Side Cable Entry Kit
Item Desc
FIBEREXPRESS, RACK MOUNT
Suitability - Indoor
Yes
Included Parts
4 Screws (10x32); 7 Tie Wraps; Identification Label; 2 Velcro Straps; Caution Label; Admin Label; Receptacle
Color
Black
Storage Temperature Range
-40°C To +70°C
Max. Capacity
2 Strips; 24 Fibers (SC, SCD, ST, FC); 48 Fibers (LCD, MT-RJ). One 8-inch splice tray (A0649869)
Loaded
Unloaded
Type
Rack Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.