
12/24 PORT PATCH PANEL, WALL MOUNT SMALL, FIBEREXPRESS BLACK
Mfr # AX100495
Zoro # G0701837
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Height
10.400 in
Depth
5.500 in
Environmental Space
Indoor
Storage Temperature Range
-40°C To +70°C
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX100495
Zoro #
G0701837
UPC #
611589017367
Country of Origin
Unknown
Dimensions
Height
10.400 in
Depth
5.500 in
Width
16.700 in
Details
Environmental Space
Indoor
Storage Temperature Range
-40°C To +70°C
Color
Black
Type
Wall-Mount
Loaded
Unloaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.