
14-2C STR BC PP PVC JKT GRY, PVC JKT GRY CL3R 75C, 1000' REEL, 1000FT
Mfr # B5100UE-1000
Zoro # G5755207
product price:Â $1.15
/ea
Sold in multiples of 250 for $287.50
Key Features
Conductor Size
14 AWG (AMERICAN WIRE GAUGE)
Color Code
Gray (Slate)
Insulation Material
Pp-Polypropylene
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B5100UE-1000
Zoro #
G5755207
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size
14 AWG (AMERICAN WIRE GAUGE)
Details
Color Code
Gray (Slate)
Insulation Material
Pp-Polypropylene
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Temperature Rating
75 Degrees Centigrade
Plenum
Riser
NEC Rating
UL LISTED ART 725 CL3 RISER/760 RISER - FIRE ALARM
Screen/Shield
No
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count
2 Conductors
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Material
Bare Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.