16-2C STR BC FRPVC
Mfr # 6200UE 0091000
Zoro # G916276244
product price: $0.73
/eaSold in multiples of 250 for $182.50
Key Features
Number of Conductors
2
Insulation Material
Polyvinyl Chloride (PVC), Flamarrest
Wire Gauge
16 AWG
Jacket Type
Plenum, FT6, CMP, CL2P
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6200UE 0091000
Zoro #
G916276244
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Details
Number of Conductors
2
Insulation Material
Polyvinyl Chloride (PVC), Flamarrest
Wire Gauge
16 AWG
Jacket Type
Plenum, FT6, CMP, CL2P
Environmentally Friendly
Yes
Insulation Color
Black, Red
Color
White
Product Material
Bare Copper
Device Supported
Audio Device, Audio System, Sound System, Intercom, Security Device, Public Address System
Jacket Material
Flamarrest, Polyvinyl Chloride (PVC)
Features
Stranded, Bendable
Item
Audio/Control Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.