Shop BELDEN
See all product information
Create Account
16-2C STR BC FRPVC, FRPVC JKT NAT CMP 75C, 500' REEL, 1000FT
- Mfr # 6200UE 877500
- Zoro # G1156697
product price:Â
$
0.68
/ea
Sold in multiples of 250 for
$170.00
Key Features
Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Plenum / Riser Rated
Plenum Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6200UE 877500
- Zoro #
- G1156697
- UPC #
- 612825340133
- Country of Origin
- Unknown
- Jacket Material
- Low Smoke Polyvinyl Chloride
- Number of Conductors
- 2
- Standards
- CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
- Plenum / Riser Rated
- Plenum Rated
- Stranding
- 19 x 29
- Shielded / Unshielded
- Unshielded
- Fire Rating - Data Cable
- Plenum
- Indoor / Outdoor
- Indoor
- Temp. Rating
- 75°C
- Insulated / Uninsulated
- Insulated
- Max. Voltage
- 300V
- Jacket Color
- Natural
- Wire Material
- Bare Copper
- NEC Article and Type
- CMP
- Insulation Material
- PVC
- Jacketing Material
- Lspvc-Low Smoke Polyvinyl Chloride
- Temperature Rating
- 75 Degrees Centigrade
- Voltage Rating
- 300 Volts AC
- CSA
- FT6 HORIZONTAL FLAME & SMOKE TEST
- NEC Rating
- UL LISTED ART 800 PLENUM
- Spec Nbr Ul Style
- UL LSTED WIRE MISC.
- Conductor Type
- Stranded Conductor
- Conductor Count
- 2 Conductors
- Screen/Shield
- No
Dimensions
- Conductor Size
- 16 AWG (AMERICAN WIRE GAUGE)
- Length
- 500 ft
- Wire Size
- 16 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.