
16-3C STR BC PP FOIL SHD, PVC JKT NAT CMP 75C, 1000' REEL, 1000FT
Mfr # B6201FE-1000
Zoro # G5784372
product price:Â $1.55
/ea
Sold in multiples of 250 for $387.50
Key Features
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Color Code
Natural
Insulation Material
Lspvc-Low Smoke Polyvinyl Chloride
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B6201FE-1000
Zoro #
G5784372
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Details
Color Code
Natural
Insulation Material
Lspvc-Low Smoke Polyvinyl Chloride
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Voltage Rating
300 Volts AC
Temperature Rating
75 Degrees Centigrade
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 800 PLENUM
Shield Type
Foil Shielded - Alum/Mylar
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Type
Stranded Conductor
Material
Bare Copper
Conductor Count
3 Conductors
Plenum
Plenum
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.