
16-3C STR BC PP, PVC JKT GRY CMR 75C, 1000' REEL, 1000FT
Mfr # B5201UE-1000
Zoro # G5758278
product price:Â $1.15
/ea
Sold in multiples of 250 for $287.50
Key Features
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Color Code
Gray (Slate)
Insulation Material
Pp-Polypropylene
Screen/Shield
No
Conductor Type
Stranded Conductor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B5201UE-1000
Zoro #
G5758278
UPC #
-
Country of Origin
Unknown
Dimensions
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Details
Color Code
Gray (Slate)
Insulation Material
Pp-Polypropylene
Screen/Shield
No
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Plenum
Riser
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Count
3 Conductors
NEC Rating
UL LISTED ART 800 RISER
Material
Bare Copper
Voltage Rating
300 Volts AC
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.