Zoro Homepage

16-4C STR TNC PVC FOIL SHD

  • Mfr # 5202F1 0101000

  • Zoro # G416274337


product price: $1.29
/ea
Sold in multiples of 250 for $322.50

Key Features

Standards
NEC/(UL) C(UL) CE ELV BFR CA Prop 65 CSA UL1685 FPL
Number of Conductors
4C
Conductor Material
Tinned Copper
Wire Size
16 AWG
Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5202F1 0101000
Zoro #
G416274337
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
1000 ft

Details

Standards
NEC/(UL) C(UL) CE ELV BFR CA Prop 65 CSA UL1685 FPL
Number of Conductors
4C
Conductor Material
Tinned Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.