18-1P STR TNC PVC
Mfr # 5340U1 0101000
Zoro # G516276026
product price: $0.58
/eaSold in multiples of 250 for $145.00
Key Features
Insulation Color
Black, Red
Insulation Material
Polyvinyl Chloride (PVC)
Number of Conductors
2
Jacket Type
FT4, FPL, PLTC, CMG
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5340U1 0101000
Zoro #
G516276026
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Details
Insulation Color
Black, Red
Insulation Material
Polyvinyl Chloride (PVC)
Number of Conductors
2
Jacket Type
FT4, FPL, PLTC, CMG
Jacket Material
Polyvinyl Chloride (PVC)
Product Material
Tinned Copper
Item
Audio/Control Cable
Connection A
Bare Wire
Features
Water Resistant, Stranded, Flame Resistant, Bendable, Oil Resistant, Sunlight Resistant
Number of Pairs
1
Cable Type
Bare Wire
Wire Gauge
18 AWG
Device Supported
Intercom, Alarm, Security System, Audio Device, Speaker
Connection B
Bare Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.