18-2C STR BC FRPVC, FRPVC JKT BLK CMP 75C, 1000' REEL, 1000FT

  • Mfr # B6300UE-0-1000

  • Zoro # G5759057


product price:  $0.44
/ea
Sold in multiples of 250 for $110.00

Key Features

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Insulation Material
Lspvc-Low Smoke Polyvinyl Chloride
Color Code
Black
Temperature Rating
75 Degrees Centigrade
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6300UE-0-1000
Zoro #
G5759057
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)

Details

Insulation Material
Lspvc-Low Smoke Polyvinyl Chloride
Color Code
Black
Temperature Rating
75 Degrees Centigrade
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Screen/Shield
No
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Conductor Count
2 Conductors
Voltage Rating
300 Volts AC
Material
Bare Copper
Plenum
Plenum
Conductor Type
Stranded Conductor
NEC Rating
UL LISTED ART 800 PLENUM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.