18-2C STR BC LSPVC FOIL SHD, LSPVC JKT NAT CMP 75C, 1000' BOXES, 1000FT

  • Mfr # 6300FE 877U1000

  • Zoro # G1147152


product price:  $0.58
/ea
Sold in multiples of 250 for $145.00

Key Features

Cable Length
1000 ft
Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6300FE 877U1000
Zoro #
G1147152
UPC #
612825174745
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Length
1000 ft
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Wire Size
18 AWG

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262
Plenum / Riser Rated
Plenum Rated
Insulation Material
PVC
Fire Rating - Data Cable
Plenum
Temp. Rating
75°C
Insulated / Uninsulated
Insulated
Max. Voltage
300V
Wire Material
Bare Copper
Indoor / Outdoor
Indoor
Shielding
Yes
Stranding
7 x 26
Connector Type on Second End
Bare Wire
Connector on Second End Details
Bare Wire
Connector Type on First End
Bare Wire
Connector on First End Details
Bare Wire
Conductor
Copper
Product Name
6300FE Audio Cable
Product Type
Audio Cable
Certifications & Standards
NEC/(UL), ELV, BFR, CJ for Wire & Cable, CEC/C(UL), CE
Construction
Overall Shield & Drain
Conductor Count
2 Conductors
Voltage Rating
300 Volts AC
Conductor Type
Stranded Conductor
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
NEC Rating
UL LISTED ART 800 PLENUM
Temperature Rating
75 Degrees Centigrade
Shield Type
Foil Shielded - Alum/Mylar
Spec Nbr Ul Style
UL LSTED WIRE MISC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.