18-2P STR BC FEP IND SHDS, LSPVC JKT NAT CMP 75C, 1000' REEL, 1000FT

  • Mfr # B6341PC

  • Zoro # G5784975


product price:  $2.15
/ea
Sold in multiples of 250 for $537.50

Key Features

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Color Code
Natural
Insulation Material
Fep-Fluorinated Ethylene Propylene
Construction
Overall & Individual Shields W/Drain
Nom. O.D. (In.)
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6341PC
Zoro #
G5784975
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Jacket Thickness (In.)
0.017 in
Conductor Size/Gauge
18 AWG
Insulation Thickness (In.)
0.01 in

Details

Color Code
Natural
Insulation Material
Fep-Fluorinated Ethylene Propylene
Construction
Overall & Individual Shields W/Drain
Nom. O.D. (In.)
0.281 in
Conductor Count
2 Pairs
Conductor Type
Stranded Conductor
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
No. of Pairs
2
Plenum
Plenum
Conductor Strand
7x26
NEC Rating
UL LISTED ART 800 PLENUM
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Voltage Rating
300 Volts AC
Material
Bare Copper
Temperature Rating
75 Degrees Centigrade
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Shield Type
Foil Shielded - Alum/Mylar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.