18-3C STR BC FRPVC FOIL SHD, FRPVC JKT NAT CMP 75C, 1000' REEL, 1000FT

  • Mfr # 6301FE 8771000

  • Zoro # G1151684


product price:  $0.84
/ea
Sold in multiples of 250 for $210.00

Key Features

Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Shielding
Foil, Tape
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6301FE 8771000
Zoro #
G1151684
UPC #
612825175155
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
18 AWG
Insulation Thickness (In.)
0.009 in
Jacket Thickness (In.)
0.015 in

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
3
Shielding
Foil, Tape
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Max. Voltage
300V
Temp. Rating
75°C
Stranding
7 x 26
Fire Rating - Data Cable
Plenum
Insulated / Uninsulated
Insulated
Plenum / Riser Rated
Plenum Rated
Jacket Color
Natural
Indoor / Outdoor
Indoor
NEC Article and Type
CMP
Insulation Material
PVC
Wire Material
Bare Copper
Voltage Rating
300 Volts AC
Screen/Shield
Yes
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Type
Stranded Conductor
Conductor Strand
7x26
Nom. O.D. (In.)
0.172 in
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
NEC Rating
UL LISTED ART 800 PLENUM
Temperature Rating
75 Degrees Centigrade
Shield Type
Foil Shielded - Alum/Mylar
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.