18-3C STR BC LSPVC FOIL SHD, LSPVC JKT NAT CMP 75C, 1000' BOXES, 1000FT

  • Mfr # 6301FE 877U1000

  • Zoro # G1145305


product price:  $0.84
/ea
Sold in multiples of 250 for $210.00

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
3
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6301FE 877U1000
Zoro #
G1145305
UPC #
612825175162
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
18 AWG
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
3
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Shielding
Foil, Tape
Insulated / Uninsulated
Insulated
Plenum / Riser Rated
Plenum Rated
Temp. Rating
75°C
Wire Material
Bare Copper
Max. Voltage
300V
Insulation Material
PVC
Fire Rating - Data Cable
Plenum
Stranding
7 x 26
Indoor / Outdoor
Indoor
Temperature Rating
75 Degrees Centigrade
NEC Rating
UL LISTED ART 800 PLENUM
Conductor Count
3 Conductors
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Shield Type
Foil Shielded - Alum/Mylar
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Construction
Overall Shield & Drain
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.