18-4C STR BC LSPVC FOIL SHD
Mfr # 6302FE 877U1000
Zoro # G816274333
product price: $0.63
/eaSold in multiples of 250 for $157.50
Key Features
Conductor Material
Bare Copper
Length
1000 ft
Insulation Material
Polyvinyl Chloride (PVC)
Wire Size
18 AWG
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6302FE 877U1000
Zoro #
G816274333
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1000 ft
Wire Size
18 AWG
Details
Conductor Material
Bare Copper
Insulation Material
Polyvinyl Chloride (PVC)
Jacket Material
Polyvinyl Chloride (PVC)
Number of Conductors
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.