Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-4C STR TNC PVC

  • Mfr # 5302U1 0101000

  • Zoro # G316276066


product price: $0.97
/ea
Sold in multiples of 250 for $242.50

Key Features

Insulation Color
White, Black, Green, Red
Jacket Type
FT4, CMG
Features
Bendable, Stranded
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302U1 0101000
Zoro #
G316276066
UPC #
-
Country of Origin
Unknown

Details

Insulation Color
White, Black, Green, Red
Jacket Type
FT4, CMG
Features
Bendable, Stranded
Jacket Material
Polyvinyl Chloride (PVC)
Wire Gauge
18 AWG
Product Material
Tinned Copper
Device Supported
Speaker, Alarm, Security System, Intercom
Item
Audio/Control Cable
Insulation Material
Polyvinyl Chloride (PVC)
Number of Conductors
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.