Zoro Homepage

18-4C STR TNC PVC FOIL SHD

  • Mfr # 5302F1 0101000

  • Zoro # G916274332


product price: $0.93
/ea
Sold in multiples of 250 for $232.50

Key Features

Length
1000 ft
Conductor Material
Tinned Copper
Insulation Material
PVC
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302F1 0101000
Zoro #
G916274332
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1000 ft
Wire Size
18 AWG

Details

Conductor Material
Tinned Copper
Insulation Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.