18-4C+22-3P+22-2C+22-4C STR BC
Mfr # 658AFJ 0041000
Zoro # G816276054
product price: $2.45
/eaSold in multiples of 250 for $612.50
Key Features
Product Material
Copper
Wire Gauge
22 AWG
Shielding Material
Foil, Aluminum Mylar, Beldfoil, Aluminum Polymer
Cable Type
Bare Wire
Connection A
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
658AFJ 0041000
Zoro #
G816276054
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
1000 ft
Details
Product Material
Copper
Item
Control Cable
Wire Gauge
22 AWG
Shielding Material
Foil, Aluminum Mylar, Beldfoil, Aluminum Polymer
Cable Type
Bare Wire
Connection A
Bare Wire
Shielding
Yes
Connection B
Bare Wire
Insulation Color
Red/Black, Green, White/Green, Black, White, Brown/Orange, Red
Jacket Type
Plenum, FT6, CMP
Insulation Material
Flamarrest, Polyvinyl Chloride (PVC), Low Smoke Polyvinyl Chloride (LS PVC)
Number of Pairs
3
Features
Bendable, Stranded
Environmentally Friendly
Yes
Device Supported
Security System, Access Control Device, Door Contact, Card Reader
Jacket Color
White, Blue, Gray, Orange
Color
Yellow
Jacket Material
Flamarrest, Low Smoke Polyvinyl Chloride (LS PVC), Polyvinyl Chloride (PVC)
Number of Conductors
16
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.