Zoro Homepage

18-6P STR BC LSPVC FOIL SHD

  • Mfr # 6345FE 8771000

  • Zoro # G516274398


product price: $1.85
/ea
Sold in multiples of 250 for $462.50

Key Features

Voltage
300 V
Conductor Material
Bare Copper
Temp. Rating
75°C
Trade Designation
CMP
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6345FE 8771000
Zoro #
G516274398
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG

Details

Voltage
300 V
Conductor Material
Bare Copper
Temp. Rating
75°C
Trade Designation
CMP
Conductor Design
Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.