Zoro Homepage

18-9P STR BC LSPVC FOIL SHD

  • Mfr # 6347FE 8771000

  • Zoro # G016274386


product price: $3.79
/ea
Sold in multiples of 250 for $947.50

Key Features

Voltage
300 V
Length
1,000 ft
Trade Designation
CMP
Conductor Material
Bare Copper
Temp. Rating
75°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6347FE 8771000
Zoro #
G016274386
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1,000 ft
Wire Size
18 AWG

Details

Voltage
300 V
Trade Designation
CMP
Conductor Material
Bare Copper
Temp. Rating
75°C
Conductor Design
Stranded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.