Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 AWG, 2 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6300UE 877U1000

  • Zoro # G1163076


product price: $0.44
/ea
Sold in multiples of 1000 for $440.00

Key Features

Cable Length
1000 ft
Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300UE 877U1000
Zoro #
G1163076
UPC #
612825175032
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Wire Size
18 AWG
Length
1000 ft

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Insulation Color
Red, Black
Jacket Type
FT6, CMP, Plenum
Shielded / Unshielded
Unshielded
Wire Material
Bare Copper
Temp. Rating
75°C
Stranding
7 x 26
Max. Voltage
300V
Insulated / Uninsulated
Insulated
Features
Stranded, Bendable
Fire Rating - Data Cable
Plenum
Plenum / Riser Rated
Plenum Rated
Shielding
No
Indoor / Outdoor
Indoor
Insulation Material
PVC
American Wire Gauge
18 AWG
Product Material
Bare Copper, Foam Fluorinated Ethylene Propylene (FFEP), Low Smoke Polyvinyl Chloride (LS PVC)
Product Color
Natural
Device Supported
Audio System, Sound System, Public Address System, Intercom, Audio Device
Product Type
Audio Cable
Product Name
Security & Sound, 2 Conductor 18 AWG BC, CMP
Material Details
Bare Copper - Counductor
Connector Type on First End
Bare Wire
Voltage Rating
300 Volts AC
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Type
Stranded Conductor
Conductor Count
2 Conductors
Temperature Rating
75 Degrees Centigrade
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
NEC Rating
UL LISTED ART 800 PLENUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.