Zoro Homepage

18 AWG, 2 C, Natural, Low Smoke Polyvinyl Chloride, 5000 ft

  • Mfr # 82760 8775000

  • Zoro # G1162035


product price: $4.49
/ea
Sold in multiples of 25 for $112.25

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82760 8775000
Zoro #
G1162035
UPC #
612825197751
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Length
5000 ft
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.007 in

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Fire Rating - Data Cable
Plenum
Max. Voltage
300V
Stranding
19 x 30
Color Code
Black, Red
Temp. Rating
75°C
Indoor / Outdoor
Indoor
Insulated / Uninsulated
Insulated
Shielding
Foil, Copper Tape
Wire Material
Tinned Copper
Plenum / Riser Rated
Plenum Rated
Insulation Material
Fluorinated Ethylene Propylene
Number of Conductor Pairs
1
Shield Type
Foil Shielded - Alum/Mylar
Nom. O.D. (In.)
0.146 in
Conductor Count
1 Pair
Impedance
35 Ohm Nominal Impedance
Construction
Overall Shield & Drain
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
Jacket
Flamarrest--Natural
Voltage Rating
300 Volts AC
Nom. Capacitance (Pf/Ft.)
51
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Screen/Shield
Yes
NEC Rating
UL LISTED ART 800 PLENUM
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.