Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Black, PVC, 1000 ft

  • Mfr # 5000UE 0101000

  • Zoro # G1151115


product price: $1.55
/ea
Sold in multiples of 1000 for $1,550.00

Key Features

Cable Type
Bare Wire
Cable Length
1000 ft
Jacket Material
PVC
Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000UE 0101000
Zoro #
G1151115
UPC #
612825154600
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Wire Size
12 AWG
Length
1000 ft

Details

Cable Type
Bare Wire
Jacket Material
PVC
Number of Conductors
2
Shielding
No
Standards
UL1666 Vertical Riser
Temp. Rating
75°C
Jacket Color
Black
Indoor / Outdoor
Indoor
Insulated / Uninsulated
Insulated
Max. Voltage
300V
NEC Article and Type
CL3R, FPLR
Plenum / Riser Rated
Riser Rated
Insulation Material
Polypropylene
Wire Material
Bare Copper
Insulation Color
Black, White
Stranding
19 x 25
Jacket Type
CL3R, Plenum, Riser, CMR, FPLR
Fire Rating - Data Cable
Riser
Features
Stranded, Bendable
Connector on Second End Details
Bare Wire
Product Name
Security & Sound, 2 Conductor 12 AWG, BC, Unshielded, CMR
Material Details
Bare Copper - Conductor
American Wire Gauge
12 AWG
Connector Type on Second End
Bare Wire
Connector Type on First End
Bare Wire
Product Type
Audio Cable
Product Material
Bare Copper, Fire Resistant Polyvinyl Chloride (FR-PVC)
Product Color
Black
Device Supported
Speaker, Security System, Fire Alarm System, Intercom, Audio Device
Connector on First End Details
Bare Wire
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
Conductor Count
2 Conductors
NEC Rating
UL LISTED ART 725 CL3 RISER
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Rating
300 Volts AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.