Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Black, PVC, 1000 ft

  • Mfr # 5100UE 0101000

  • Zoro # G1152253


product price: $1.15
/ea
Sold in multiples of 1000 for $1,150.00

Key Features

Jacket Material
PVC
Conductor Size
14 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
UL1666 Riser
Color Code
Gray (Slate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100UE 0101000
Zoro #
G1152253
UPC #
612825423324
Country of Origin
Unknown

Dimensions

Conductor Size
14 AWG (AMERICAN WIRE GAUGE)
Wire Size
14 AWG
Length
1000 ft

Details

Jacket Material
PVC
Number of Conductors
2
Standards
UL1666 Riser
Color Code
Gray (Slate)
NEC Article and Type
CL3R, FPLR
Stranding
19 x 27
Max. Voltage
300V
Shielded / Unshielded
Unshielded
Fire Rating - Data Cable
Riser
Insulated / Uninsulated
Insulated
Wire Material
Bare Copper
Plenum / Riser Rated
Riser Rated
Insulation Material
Polypropylene
Indoor / Outdoor
Indoor
Jacket Color
Black
Temp. Rating
75°C
NEC Rating
UL LISTED ART 800 RISER
Voltage Rating
300 Volts AC
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
Screen/Shield
No
Conductor Count
2 Conductors
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.