Zoro Homepage

2 C, Black, PVC, 1000 ft

  • Mfr # 5100UP 0101000

  • Zoro # G1144632


product price: $1.25
/ea
Sold in multiples of 25 for $31.25

Key Features

Jacket Material
PVC
Conductor Size
14 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
UL1685 UL Loading
Insulated / Uninsulated
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100UP 0101000
Zoro #
G1144632
UPC #
612825156550
Country of Origin
Unknown

Dimensions

Conductor Size
14 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.