Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Gray, PVC, 1000 ft

  • Mfr # 5000UE 0081000

  • Zoro # G1145278


product price: $1.55
/ea
Sold in multiples of 1000 for $1,550.00

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Shielding
Foil
Standards
UL1666 Vertical Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000UE 0081000
Zoro #
G1145278
UPC #
612825336310
Country of Origin
Unknown

Dimensions

Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
12 AWG
Cable Length
1000 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Number of Conductors
2
Shielding
Foil
Standards
UL1666 Vertical Riser
Plenum / Riser Rated
Riser Rated
Jacket Color
Gray
Fire Rating - Data Cable
Riser
Stranding
19 x 25
Max. Voltage
300V
Color Code
Gray (Slate)
Wire Material
Bare Copper
Insulated / Uninsulated
Insulated
NEC Article and Type
CL3R, FPLR
Insulation Material
Polypropylene
Temp. Rating
75°C
Indoor / Outdoor
Indoor
Voltage Rating
300 Volts AC
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
UL LISTED ART 725 CL3 RISER/760 RISER - FIRE ALARM
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Count
2 Conductors
Temperature Rating
75 Degrees Centigrade
Conductor Type
Stranded Conductor
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Screen/Shield
No
Connection A
Bare Wire
Wire Gauge
12 AWG
Features
Bendable, Stranded
Device Supported
Alarm, Public Address System, Audio Device, Security System, Intercom, Speaker
Color
Gray
Connection B
Bare Wire
Item
Audio/Control Cable
Jacket Type
FT4, Riser, CL3R, FPLR, Plenum
Cable Type
Bare Wire
Product Material
Bare Copper
Insulation Color
White, Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.