Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Gray, PVC, 1000 ft

  • Mfr # 5100FE 0081000

  • Zoro # G1146626


product price: $305.99
/ea
Sold in multiples of 1000 for $305,990.00
Free Shipping & Returns

Key Features

Jacket Material
PVC
Conductor Size
14 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Shielding
Foil, Tape
Standards
UL1666 Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100FE 0081000
Zoro #
G1146626
UPC #
612825156246
Country of Origin
Unknown

Dimensions

Conductor Size
14 AWG (AMERICAN WIRE GAUGE)
Wire Size
14 AWG
Length
1000 ft
Insulation Thickness (In.)
0.011 in
Jacket Thickness (In.)
0.017 in

Details

Jacket Material
PVC
Number of Conductors
2
Shielding
Foil, Tape
Standards
UL1666 Riser
Plenum / Riser Rated
Riser Rated
Stranding
19 x 27
Wire Material
Bare Copper
Color Code
Gray (Slate)
Max. Voltage
300V
Indoor / Outdoor
Indoor
NEC Article and Type
CL3R, FPLR
Insulation Material
Polypropylene
Fire Rating - Data Cable
Riser
Temp. Rating
75°C
Insulated / Uninsulated
Insulated
Jacket Color
Gray
NEC Rating
UL LISTED ART 725 CL3 RISER
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor
Shield Type
Foil Shielded - Alum/Mylar
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Strand
19x27
Temperature Rating
75 Degrees Centigrade
Nom. O.D. (In.)
0.222 in
Voltage Rating
300 Volts AC
Screen/Shield
Yes
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.