Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Gray, PVC, 1000 ft

  • Mfr # 5200FE 0081000

  • Zoro # G1147168


product price: $0.84
/ea
Sold in multiples of 1000 for $840.00

Key Features

Jacket Material
PVC
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Shielding
Foil
Standards
CEC/C(UL) CMG; UL1666 Vertical Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200FE 0081000
Zoro #
G1147168
UPC #
612825157304
Country of Origin
Unknown

Dimensions

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
16 AWG
Jacket Thickness (In.)
0.017 in
Insulation Thickness (In.)
0.007 in

Details

Jacket Material
PVC
Number of Conductors
2
Shielding
Foil
Standards
CEC/C(UL) CMG; UL1666 Vertical Shaft
NEC Article and Type
CMR
Insulated / Uninsulated
Insulated
Insulation Material
Polypropylene
Temp. Rating
75°C
Plenum / Riser Rated
Riser Rated
Jacket Color
Gray
Wire Material
Bare Copper
Fire Rating - Data Cable
Riser
Stranding
19 x 29
Color Code
Gray (Slate)
Max. Voltage
300V
Indoor / Outdoor
Indoor
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
Yes
Jacketing Material
Pvc-Polyvinyl Chloride
Shield Type
Foil Shielded - Alum/Mylar
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Nom. O.D. (In.)
0.18 in
Construction
Overall Shield & Drain
Temperature Rating
75 Degrees Centigrade
Conductor Strand
19x29
Conductor Type
Stranded Conductor
NEC Rating
UL LISTED ART 800 RISER
Voltage Rating
300 Volts AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.