Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Gray, PVC, 1000 ft

  • Mfr # 5200UE 0081000

  • Zoro # G1144998


product price: $311.99
/ea
Sold in multiples of 1000 for $311,990.00
Free Shipping & Returns

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
CEC/C(UL) CMG; UL1666 Riser
Indoor / Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200UE 0081000
Zoro #
G1144998
UPC #
612825157434
Country of Origin
Unknown

Dimensions

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
16 AWG
Jacket Thickness (In.)
0.017 in
Insulation Thickness (In.)
0.007 in
Cable Length
1000 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Number of Conductors
2
Standards
CEC/C(UL) CMG; UL1666 Riser
Indoor / Outdoor
Indoor
Plenum / Riser Rated
Riser Rated
Wire Material
Bare Copper
Fire Rating - Data Cable
Riser
Temp. Rating
75°C
Insulated / Uninsulated
Insulated
NEC Article and Type
CMR
Stranding
19 x 29
Shielded / Unshielded
Unshielded
Max. Voltage
300V
Color Code
Gray (Slate)
Jacket Color
Gray
Insulation Material
Polyolefin, Polypropylene
Screen/Shield
No
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Voltage Rating
300 Volts AC
Nom. O.D. (In.)
0.176 in
Temperature Rating
75 Degrees Centigrade
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Copper
BC
Conductor Strand
19x29
NEC Rating
UL LISTED ART 800 RISER
Jacketing Material
Pvc-Polyvinyl Chloride
Awg
16
Conductor Type
Stranded Conductor
Wire Gauge
16 AWG
Connection B
Bare Wire
Connection A
Bare Wire
Cable Type
Bare Wire
Jacket Type
FT4, Riser, CMG
Insulation Color
Red, Black
Product Material
Bare Copper
Device Supported
Control Unit, Security System, Audio Device
Item
Audio/Control Cable
Features
Bendable, Stranded
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.