Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Gray, PVC, 1000 ft

  • Mfr # 5300UE 0081000

  • Zoro # G1147633


product price: $0.43
/ea
Sold in multiples of 25 for $10.75

Key Features

Jacket Material
PVC
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
CEC/C(UL) CMG; UL1666 Riser
Insulated / Uninsulated
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300UE 0081000
Zoro #
G1147633
UPC #
612825159148
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Wire Size
18 AWG
Length
1000 ft
Jacket Thickness (In.)
0.017 in
Insulation Thickness (In.)
0.007 in

Details

Jacket Material
PVC
Number of Conductors
2
Standards
CEC/C(UL) CMG; UL1666 Riser
Insulated / Uninsulated
Insulated
Plenum / Riser Rated
Riser Rated
Indoor / Outdoor
Indoor
Temp. Rating
75°C
Jacket Color
Gray
Color Code
Gray (Slate)
Shielded / Unshielded
Unshielded
Wire Material
Bare Copper
Max. Voltage
300V
Fire Rating - Data Cable
Riser
Insulation Material
Polypropylene
NEC Article and Type
CMR
Stranding
7 x 26
Jacketing Material
Pvc-Polyvinyl Chloride
Copper
BC
NEC Rating
UL LISTED ART 800 RISER
Voltage Rating
300 Volts AC
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Strand
7x26
Nom. O.D. (In.)
0.152 in
Screen/Shield
No
Awg
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.