Zoro Homepage

2 C, Gray, PVC, 1000 ft

  • Mfr # 5400FE 0081000

  • Zoro # G1155062


product price: $229.99
/ea
Sold in multiples of 1000 for $229,990.00
Free Shipping & Returns

Key Features

Jacket Material
PVC
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Shielding
Foil, Tape
Standards
CEC/C(UL) CMG; UL1666 Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400FE 0081000
Zoro #
G1155062
UPC #
612825161943
Country of Origin
Unknown

Dimensions

Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Wire Size
20 AWG
Length
1000 ft
Insulation Thickness (In.)
0.007 in
Jacket Thickness (In.)
0.017 in

Details

Jacket Material
PVC
Number of Conductors
2
Shielding
Foil, Tape
Standards
CEC/C(UL) CMG; UL1666 Riser
Indoor / Outdoor
Indoor
Temp. Rating
75°C
NEC Article and Type
CMR
Fire Rating - Data Cable
Riser
Plenum / Riser Rated
Riser Rated
Insulated / Uninsulated
Insulated
Stranding
7 x 28
Jacket Color
Gray
Insulation Material
Polypropylene
Color Code
Gray (Slate)
Wire Material
Bare Copper
Max. Voltage
300V
Construction
Overall Shield & Drain
Temperature Rating
75 Degrees Centigrade
Screen/Shield
Yes
Voltage Rating
300 Volts AC
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Type
Stranded Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Shield Type
Foil Shielded - Alum/Mylar
Nom. O.D. (In.)
0.138 in
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Strand
7x28
NEC Rating
UL LISTED ART 800 RISER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.