Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Gray, PVC, 1000 ft

  • Mfr # 5400UE 0081000

  • Zoro # G1172185


product price: $0.33
/ea
Sold in multiples of 1000 for $330.00

Key Features

Jacket Material
PVC
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
CEC/C(UL) CMG; UL1666 Riser
Insulation Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400UE 0081000
Zoro #
G1172185
UPC #
612825161981
Country of Origin
Unknown

Dimensions

Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
20 AWG

Details

Jacket Material
PVC
Number of Conductors
2
Standards
CEC/C(UL) CMG; UL1666 Riser
Insulation Material
Polypropylene
Stranding
7 x 28
Temp. Rating
75°C
Indoor / Outdoor
Indoor
Jacket Color
Gray
Wire Material
Bare Copper
NEC Article and Type
CMR
Max. Voltage
300V
Color Code
Gray (Slate)
Fire Rating - Data Cable
Riser
Plenum / Riser Rated
Riser Rated
Insulated / Uninsulated
Insulated
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Conductor Count
2 Conductors
NEC Rating
UL LISTED ART 800 RISER
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Temperature Rating
75 Degrees Centigrade
Screen/Shield
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.