Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Gray, PVC, 500 ft

  • Mfr # 5300UE 008500

  • Zoro # G1160732


product price: $0.43
/ea
Sold in multiples of 500 for $215.00

Key Features

Jacket Material
PVC
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
CEC/C(UL) CMG; UL1666 Riser
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300UE 008500
Zoro #
G1160732
UPC #
612825159117
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Wire Size
18 AWG
Length
500 ft

Details

Jacket Material
PVC
Number of Conductors
2
Standards
CEC/C(UL) CMG; UL1666 Riser
Shielded / Unshielded
Unshielded
NEC Article and Type
CMR
Indoor / Outdoor
Indoor
Temp. Rating
75°C
Plenum / Riser Rated
Riser Rated
Wire Material
Bare Copper
Max. Voltage
300V
Fire Rating - Data Cable
Riser
Color Code
Gray (Slate)
Jacket Color
Gray
Insulation Material
Polypropylene
Stranding
7 x 26
Insulated / Uninsulated
Insulated
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Voltage Rating
300 Volts AC
Conductor Count
2 Conductors
NEC Rating
UL LISTED ART 800 RISER
Screen/Shield
No
Temperature Rating
75 Degrees Centigrade
Conductor Type
Stranded Conductor
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Jacketing Material
Pvc-Polyvinyl Chloride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.