Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6200FE 8771000

  • Zoro # G1150914


product price: $380.99
/ea
Sold in multiples of 1000 for $380,990.00
Free Shipping & Returns

Key Features

Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Shielding
Foil, Tape
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200FE 8771000
Zoro #
G1150914
UPC #
612825173922
Country of Origin
Unknown

Dimensions

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Wire Size
16 AWG
Length
1000 ft

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
Shielding
Foil, Tape
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Max. Voltage
300V
Plenum / Riser Rated
Plenum Rated
Temp. Rating
75°C
Wire Material
Bare Copper
Insulation Material
PVC
NEC Article and Type
CMP
Stranding
19 x 29
Jacket Color
Natural
Insulated / Uninsulated
Insulated
Indoor / Outdoor
Indoor
Fire Rating - Data Cable
Plenum
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 800 PLENUM
Shield Type
Foil Shielded - Alum/Mylar
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count
2 Conductors
Conductor Type
Stranded Conductor
Temperature Rating
75 Degrees Centigrade
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Screen/Shield
Yes
Voltage Rating
300 Volts AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.