Zoro Homepage

2 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6300FE 8771000

  • Zoro # G1167188


product price: $0.58
/ea
Sold in multiples of 25 for $14.50

Key Features

Cable Length
1000 ft
Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300FE 8771000
Zoro #
G1167188
UPC #
612825174769
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Wire Size
18 AWG
Length
1000 ft
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.009 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.