Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, Natural, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6320FE 8771000

  • Zoro # G0934508


product price: $0.58
/ea
Sold in multiples of 1000 for $580.00

Key Features

Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Shielding
Foil, Tape
Standards
CEC/C(UL) CMP; EU Directive 2000/53/EC (ELV); EU Directive 2003/11/EC (BFR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320FE 8771000
Zoro #
G0934508
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
18 AWG
Min. Bend Radius
1-1/2 in
Nominal Outside Dia.
0.15 in

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
Shielding
Foil, Tape
Standards
CEC/C(UL) CMP; EU Directive 2000/53/EC (ELV); EU Directive 2003/11/EC (BFR)
NEC Article and Type
CMP
NEC Article
800
Jacket Color
Natural
Max. Amps
5 A per Conductor
Shielding Material
Aluminum Foil, Polyester Tape
Voltage
300V
Insulated / Uninsulated
Insulated
Shielded / Unshielded
Shielded
Wire Material
Bare Copper
Plenum / Riser Rated
Plenum Rated
Insulation Material
Low Smoke Polyvinyl Chloride
Temp. Rating
0 to 75°C
Application
Security Systems, Intercom/PA Systems, Sound/Audio Systems, Power Limited Controls
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Shield Type
Foil Shielded - Alum/Mylar
Temperature Rating
75 Degrees Centigrade
NEC Rating
UL LISTED ART 800 PLENUM
Construction
Overall Shield & Drain
Plenum
Plenum
Conductor Type
Solid Conductor
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Voltage Rating
300 Volts AC
Screen/Shield
Yes
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Count
2 Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.