Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 C, White, Low Smoke Polyvinyl Chloride, 1000 ft

  • Mfr # 6T00UP 0091000

  • Zoro # G1406448


product price: $2.85
/ea
Sold in multiples of 25 for $71.25

Key Features

Cable Type
Bare Wire
Cable Length
1000 ft
Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
10 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T00UP 0091000
Zoro #
G1406448
UPC #
612825436515
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Conductor Size
10 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
10 AWG
Insulation Thickness (In.)
0.011 in
Jacket Thickness (In.)
0.015 in

Details

Cable Type
Bare Wire
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
Shielding
No
Standards
NFPA 262
Indoor / Outdoor
Indoor
Shielded / Unshielded
Unshielded
Insulated / Uninsulated
Insulated
NEC Article and Type
CL2P
Jacket Color
White
Features
Flexible, Stranded, Bendable
Wire Material
Bare Copper
Fire Rating - Data Cable
Plenum
Max. Voltage
150V
Plenum / Riser Rated
Plenum Rated
Stranding
65 x 28
Jacket Type
CL2P, FT6
Insulation Material
PVC
Product Color
White
Device Supported
Audio Device
American Wire Gauge
10 AWG
Connector on Second End Details
Bare Wire
Material Details
bare copper conductor
Connector Type on Second End
Bare Wire
Product Material
Bare Copper
Connector Type on First End
Bare Wire
Connector on First End Details
Bare Wire
Product Name
6T00UP Multi-Conductor - Commercial Audio Systems - 2 Conductors Cabled
Product Type
Audio Cable
Jacket
Flamarrest
Copper
BC
Conductor Type
Stranded Conductor
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Conductor Strand
65x28
Voltage Rating
150 Volts AC
Material
Bare High-Conductivity Copper Conductors
NEC Rating
UL LISTED ART 725 CL2 PLENUM
Temperature Rating
75 Degrees Centigrade
Awg
10
Nom. O.D. (In.)
0.308 in
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.