2 Cond; Foil Shield Tray Cable, 1000PK
- Mfr # 9316-0601000
- Zoro # G923944914
product price:Â
$
8,108.99
/pk of 1000, $8.11/ea
Free Shipping & Returns
Key Features
Jacket Color
Chrome
Insulation Material
PVC - Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9316-0601000
- Zoro #
- G923944914
- UPC #
- 612825228363
- Country of Origin
- Mexico
Details
- Item
- UL 300V PLTC Cable
- Jacket Color
- Chrome
- Insulation Material
- PVC - Polyvinyl Chloride
Description
High Performance Instrumentation, 1 Pair 16AWG (19x29) Tinned Copper, PVC Insulation E2 Color Code, Overall Beldfoil Shield, PVC Outer Jacket, PLTC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.