20-2C STR BC FRPVC, FRPVC JKT CMP 75C, 1000' REEL, 1000FT

  • Mfr # 6400UE 8771000

  • Zoro # G1170033


product price:  $229.99
/ea
Sold in multiples of 250 for $57,497.50
Free Shipping & Returns

Key Features

Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
CEC/C(UL) CMP; NFPA 262 (UL 910)
Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400UE 8771000
Zoro #
G1170033
UPC #
612825176626
Country of Origin
Unknown

Dimensions

Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
20 AWG

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
Standards
CEC/C(UL) CMP; NFPA 262 (UL 910)
Jacket Color
Natural
Max. Voltage
300V
Insulated / Uninsulated
Insulated
NEC Article and Type
CMP
Fire Rating - Data Cable
Plenum
Stranding
7 x 28
Insulation Material
PVC
Indoor / Outdoor
Indoor
Wire Material
Bare Copper
Temp. Rating
75°C
Plenum / Riser Rated
Plenum Rated
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count
2 Conductors
Voltage Rating
300 Volts AC
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Temperature Rating
75 Degrees Centigrade
Screen/Shield
No
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Conductor Type
Stranded Conductor
NEC Rating
UL LISTED ART 800 PLENUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.