20-3C STR BC LSPVC FOIL SHD, LSPVC JKT NAT CMP 75C, 1000' REEL, 1000FT

  • Mfr # 6401FE 8771000

  • Zoro # G1147213


product price:  $0.75
/ea
Sold in multiples of 250 for $187.50

Key Features

Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Standards
CEC/C(UL) CMP; NFPA 262 (UL 910)
Stranding
7 x 28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6401FE 8771000
Zoro #
G1147213
UPC #
612825176688
Country of Origin
Unknown

Dimensions

Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
20 AWG
Conductor Size/Gauge
22 AWG
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.009 in

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
3
Standards
CEC/C(UL) CMP; NFPA 262 (UL 910)
Stranding
7 x 28
Wire Material
Bare Copper
NEC Article and Type
CMP
Plenum / Riser Rated
Plenum Rated
Max. Voltage
300V
Jacket Color
Natural
Indoor / Outdoor
Indoor
Insulated / Uninsulated
Insulated
Temp. Rating
75°C
Fire Rating - Data Cable
Plenum
Insulation Material
PVC
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Nom. O.D. (In.)
0.15 in
Shield Type
Foil Shielded - Alum/Mylar
Voltage Rating
300 Volts AC
Screen/Shield
Yes
Temperature Rating
75 Degrees Centigrade
Conductor Type
Stranded Conductor
Conductor Strand
7x26
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
NEC Rating
UL LISTED ART 800 PLENUM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.