20-3C STR BC PP FOIL SHD, PVC JKT GRY CMR 75C, 1000' REEL, 1000FT

  • Mfr # 5401FE 0081000

  • Zoro # G1154642


product price:  $0.55
/ea
Sold in multiples of 250 for $137.50

Key Features

Jacket Material
PVC
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5401FE 0081000
Zoro #
G1154642
UPC #
612825162056
Country of Origin
Unknown

Dimensions

Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
20 AWG
Insulation Thickness (In.)
0.01 in
Jacket Thickness (In.)
0.017 in

Details

Jacket Material
PVC
Number of Conductors
3
Standards
CEC/C(UL) CMG; UL1666 Riser
Wire Material
Bare Copper
Jacket Color
Gray
Color Code
Gray (Slate)
Fire Rating - Data Cable
Riser
Insulated / Uninsulated
Insulated
Temp. Rating
75°C
Insulation Material
Polypropylene
NEC Article and Type
CMR
Stranding
7 x 28
Max. Voltage
300V
Plenum / Riser Rated
Riser Rated
Indoor / Outdoor
Indoor
Construction
Overall Shield & Drain
Conductor Type
Stranded Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Yes
Conductor Strand
7x28
Voltage Rating
300 Volts AC
Shield Type
Foil Shielded - Alum/Mylar
Nom. O.D. (In.)
0.145 in
Temperature Rating
75 Degrees Centigrade
NEC Rating
UL LISTED ART 800 RISER
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Spec Nbr Ul Style
UL LSTED WIRE MISC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.