20-3P STR BC PVC FOIL SHD
Mfr # 5442FE 0081000
Zoro # G616274397
product price: $0.71
/eaSold in multiples of 250 for $177.50
Key Features
Conductor Material
Bare Copper
Voltage
300 V
Wire Size
20 AWG
Jacket Material
PVC
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5442FE 0081000
Zoro #
G616274397
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Details
Conductor Material
Bare Copper
Voltage
300 V
Jacket Material
PVC
Conductor Design
Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.