Shop BELDEN
See all product information
Create Account
20 Awg Stranded 7X28
- Mfr # 9873-060250
- Zoro # G223944881
product price:Â
$
3,455.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Chrome
Insulation Material
Bi-Laminate (Alum+Poly)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9873-060250
- Zoro #
- G223944881
- UPC #
- 612825259770
- Country of Origin
- Mexico
- Item
- Multi-Conductor Cable
- Jacket Color
- Chrome
- Insulation Material
- Bi-Laminate (Alum+Poly)
Description
Audio, Control & Instrument Cable, 20 AWG stranded (7x28) tinned copper conductors, polypropylene insulation, 3 twisted pairs, individually shielded with Beldfoil (100% coverage), 22 AWG stranded tinned copper drain wire, overall PVC jacket.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.