Zoro Homepage

22-10C STR BC FRPVC FOIL SHD

  • Mfr # 6508FE 8771000

  • Zoro # G416274375


product price: $0.70
/ea
Sold in multiples of 250 for $175.00

Key Features

Conductor Material
Bare Copper
Wire Size
22 AWG
Length
1000 ft
Conductor Design
Stranded
Number of Conductors
10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6508FE 8771000
Zoro #
G416274375
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Conductor Material
Bare Copper
Conductor Design
Stranded
Number of Conductors
10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.