22-1P STR TNC FFEP SHD +, 18-2C STR TNC FRPVC FRPVC JKT, 1000FT

  • Mfr # 1502P 8775000

  • Zoro # G1162403


product price: $3.39
/ea
Sold in multiples of 250 for $847.50

Key Features

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
4
Shielding Material
Bi-Laminate (Alum and Poly)
NEC Article and Type
CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1502P 8775000
Zoro #
G1162403
UPC #
612825115939
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
5000 ft
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
4
Shielding Material
Bi-Laminate (Alum and Poly)
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262
Insulation Material
Fluorinated Ethylene Propylene
Fire Rating - Data Cable
Plenum
Wire Material
Tinned Copper
Plenum / Riser Rated
Plenum Rated
Insulated / Uninsulated
Insulated
Max. Voltage
300V
Indoor / Outdoor
Indoor
Shielded / Unshielded
Shielded
Stranding
7 x 30
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Construction
Special Construction
Temperature Rating
60 Degrees Centigrade
Impedance
100 Ohm Nominal Impedance
NEC Rating
UL LISTED ART 800 PLENUM
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Conductor Type
Stranded Conductor
Shield Type
Special Construction
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Voltage Rating
300 Volts AC
Conductor Count
2 Conductors + 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.