22-2C SOL BC FRPVC, FRPVC JKT NAT CMP 75C, 1000' REEL, 1000FT

  • Mfr # 6520UE 8771000

  • Zoro # G1164494


product price:  $0.28
/ea
Sold in multiples of 250 for $70.00

Key Features

Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
2
Standards
CEC/C(UL) CMP; EU Directive 2000/53/EC (ELV); EU Directive 2003/11/EC (BFR)
Jacket Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6520UE 8771000
Zoro #
G1164494
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Min. Bend Radius
1.2 in
Wire Size
22 AWG
Length
1000 ft
Nominal Outside Dia.
0.118 in

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
Standards
CEC/C(UL) CMP; EU Directive 2000/53/EC (ELV); EU Directive 2003/11/EC (BFR)
Jacket Color
Natural
NEC Article
800
Insulation Material
Low Smoke Polyvinyl Chloride
Voltage
300V
Wire Material
Bare Copper
Max. Amps
2.8 A per Conductor
Plenum / Riser Rated
Plenum Rated
Application
Intercom/PA Systems, Sound/Audio Systems
NEC Article and Type
CMP
Shielded / Unshielded
Unshielded
Insulated / Uninsulated
Insulated
Temp. Rating
0 to 75°C
Screen/Shield
No
Temperature Rating
75 Degrees Centigrade
Conductor Type
Solid Conductor
Conductor Count
2 Conductors
NEC Rating
UL LISTED ART 800 PLENUM
Plenum
Plenum
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Voltage Rating
300 Volts AC
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Spec Nbr Ul Style
UL LSTED WIRE MISC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.