22-2C STR BC LSPVC FOIL SHD, LSPVC JKT NAT CMP 75C, 1000' BOXES, 1000FT

  • Mfr # 6500FE 877U1000

  • Zoro # G1164232


product price:  $155.99
/ea
Sold in multiples of 250 for $38,997.50
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6500FE 877U1000
Zoro #
G1164232
UPC #
612825177333
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft
Length
1000 ft
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Wire Size
22 AWG

Details

Jacket Color
Natural
Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
2
NEC Article and Type
CMP
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Shielding
Yes
Max. Voltage
300V
Jacket Type
CMP, Plenum
Temp. Rating
75°C
Fire Rating - Data Cable
Plenum
Wire Material
Bare Copper
Features
Bendable, Stranded
Indoor / Outdoor
Indoor
Plenum / Riser Rated
Plenum Rated
Insulation Material
PVC
Stranding
7 x 30
Insulation Color
Black, Red
Insulated / Uninsulated
Insulated
Cable Type
Bare Wire
Product Color
Natural
Connector on First End Details
Bare Wire
Connector Type on First End
Bare Wire
Conductor
Bare Copper
American Wire Gauge
22 AWG
Device Supported
Sound System, Audio System, Audio Device, Public Address System, Intercom
Product Type
Audio Cable
Product Name
Bare Wire Audio Cable
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 800 PLENUM
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Conductor Type
Stranded Conductor
Shield Type
Foil Shielded - Alum/Mylar
Temperature Rating
75 Degrees Centigrade
Conductor Count
2 Conductors
Voltage Rating
300 Volts AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.