22-2C STR TNC PVC FOIL SHD W/
Mfr # 5500F1 0081000
Zoro # G216274360
product price: $0.37
/eaSold in multiples of 250 for $92.50
Key Features
Insulation Material
PVC
Conductor Material
Tinned Copper
Wire Size
22 AWG
Number of Conductors
2C
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5500F1 0081000
Zoro #
G216274360
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Details
Insulation Material
PVC
Conductor Material
Tinned Copper
Number of Conductors
2C
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Design
Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.