22-3C STR BC FRPVC FOIL SHD, FRPVC JKT NAT CMP 75C, 1000' REEL, 1000FT

  • Mfr # 6501FE 8771000

  • Zoro # G1150318


product price:  $244.99
/ea
Sold in multiples of 250 for $61,247.50
Free Shipping & Returns

Key Features

Jacket Material
Low Smoke Polyvinyl Chloride
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
3
Shielding
Foil
Standards
CEC/C(UL) CMP; NFPA 262 Plenum Flame Test (UL910)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6501FE 8771000
Zoro #
G1150318
UPC #
612825177487
Country of Origin
Unknown

Dimensions

Conductor Size
22 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
22 AWG
Jacket Thickness (In.)
0.015 in
Insulation Thickness (In.)
0.009 in

Details

Jacket Material
Low Smoke Polyvinyl Chloride
Number of Conductors
3
Shielding
Foil
Standards
CEC/C(UL) CMP; NFPA 262 Plenum Flame Test (UL910)
Max. Voltage
300V
Plenum / Riser Rated
Plenum Rated
Fire Rating - Data Cable
Plenum
Jacket Color
Natural
Wire Material
Bare Copper
NEC Article and Type
CMP
Temp. Rating
75°C
Indoor / Outdoor
Indoor
Insulation Material
PVC
Insulated / Uninsulated
Insulated
Stranding
7 x 30
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Strand
7x30
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Construction
Overall Shield & Drain
Shield Type
Foil Shielded - Alum/Mylar
Jacketing Material
Lspvc-Low Smoke Polyvinyl Chloride
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Nom. O.D. (In.)
0.135 in
NEC Rating
UL LISTED ART 800 PLENUM
Temperature Rating
75 Degrees Centigrade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.